Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Socket, 5 Pin, 32A

  • Mfr # 510277702

  • Zoro # G1651347


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Husqvarna
For Use With Mfr. Model Number
DXR 140
Product Type
Male Socket, 5 Pin, 32A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510277702
Zoro #
G1651347
UPC #
-
Country of Origin
Sweden

Details

Item
Male Socket, 5 Pin, 32A
Fits Brand
Husqvarna
For Use With Mfr. Model Number
DXR 140
Product Type
Male Socket, 5 Pin, 32A

Description

Male Socket, 5 Pin, 32A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.