Shop HUSQVARNA

Masonry Saw, 14 in, 2330 RPM, 14 A

  • Mfr # 967285204
  • Zoro # G2009756

product price: 
$
4,130.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Blade Dia.
14 in
Power Source
Corded
Max. Cutting Depth
5 in
Tool Weight
139 lb
Cutting Type
Wet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
967285204
Zoro #
G2009756
UPC #
805544944489
Country of Origin
China
Item
Masonry Saw
Power Source
Corded
Tool Weight
139 lb
Cutting Type
Wet
Includes
Blade
Full Load Amps
14.4 A
HP
3 hp
Application
Concrete, Masonry
Item - Masonry Saws
Masonry Saw
Arbor Hole
1"
Corded/Cordless
Corded
Primary Application - Masonry Saws
Brick, Cinderblock
Corded/Banded
Corded
Material
Steel
Engine Brand
Husqvarna
Hz
60 Hz
Voltage
230 V AC
Tool Style
Benchtop/Stand
Bevel Angle Range
22.5 Degrees ; 45 Degrees
Horsepower
3 hp
Miter Angle Range
45 Degrees
Max. Blade Speed
2,330 RPM
Stand Included
No
Series
MS 360
Current
14 A
Variable Speed
No
Arbor Shape
Round
Bevel Angle - Minimum
22.5 Degrees
Miter Angle - Right
45 Degrees
Speed Control
Single
Plug Type
Three-Prong
Frequency
60 Hz
Blade Speed - Maximum
2,330 RPM
Bevel Angle - Maximum
45 Degrees
Bevel Tilt Direction
Right
Miter Angle - Left
22.5 Degrees
Includes Electric Brake
No Brake
Includes Stand
Stand Not Included
Power Source - TS Only
Corded
Power Source - old
Corded
Shell Material
Steel
Traction Material
Steel

Dimensions

Blade Dia.
14 in
Max. Cutting Depth
5 in
Arbor Size
1 in
Depth of Cut
5"
Length
39 13/16 in
Height
25 3/5 in
Cord Length
5 ft
Width
26 13/32 in
Max. Cut Length
17 3/4 in
Overall Height
25 5/8 in
Overall Width
26 7/16 in
Cutting Length - Maximum
17 3/4 in
Overall Length
39 13/16 in
Blade Diameter
14 in
Cutting Depth - Maximum
5 in
Wire Rope Length
39 13/16 in

Description

Masonry Saw, Power Source Corded, Series MS 360, Primary Saw Application Concrete, Masonry, Tool Style Benchtop/Stand, Blade Dia. 14 in, Max. Blade Speed 2,330 RPM, Horsepower 3 hp, Current 14 A, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 5 in, Bevel Angle Range 22.5 Degrees ; 45 Degrees , Miter Angle Range 45 Degrees , Stand Included No, Max. Cut Length 17 3/4 in, Variable Speed No, Overall Height 25 5/8 in, Overall Length 39 13/16 in, Overall Width 26 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.