Masonry Saw, 2 HP, Wet, 139lb., 115 and 230V

  • Mfr # 967285203

  • Zoro # G2009765


product price: $3,439.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Blade Dia.
14 in
Power Source
Corded
Max. Cutting Depth
5 in
Tool Weight
139 lb
Cutting Type
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
967285203
Zoro #
G2009765
UPC #
805544944465
Country of Origin
China

Dimensions

Blade Dia.
14 in
Max. Cutting Depth
5 in
Arbor Size
1 in
Height
25 3/5 in
Cord Length
5 ft
Depth of Cut
5"
Length
39 13/16 in
Width
26 13/32 in
Max. Cut Length
17 3/4 in
Overall Height
25 5/8 in
Overall Width
26 7/16 in
Cutting Depth - Maximum
5 in
Overall Length
39 13/16 in
Blade Diameter
14 in
Cutting Length - Maximum
17 3/4 in

Details

Item
Masonry Saw
Power Source
Corded
Tool Weight
139 lb
Cutting Type
Wet
Includes
Blade
Arbor Hole
1"
Item - Masonry Saws
Masonry Saw
HP
2
Material
Steel
Primary Application - Masonry Saws
Brick, Cinderblock
Voltage
0.5 V AC
Engine Brand
Husqvarna
Hz
60 Hz
Corded/Cordless
Corded
Application
Concrete, Masonry
Full Load Amps
14.4
Corded/Banded
Corded
Variable Speed
No
Bevel Angle Range
22.5 Degrees ; 45 Degrees
Miter Angle Range
45 Degrees
Max. Blade Speed
2,330 RPM
Arbor Shape
Round
Series
MS 360
Stand Included
No
Horsepower
2 hp
Tool Style
Benchtop/Stand
Current
14 A
Bevel Angle - Maximum
45 Degrees
Bevel Tilt Direction
Right
Miter Angle - Right
45 Degrees
Includes Electric Brake
No Brake
Speed Control
Single
Frequency
60 Hz
Miter Angle - Left
22.5 Degrees
Includes Stand
Stand Not Included
Blade Speed - Maximum
2,330 RPM
Plug Type
Three-Prong
Bevel Angle - Minimum
22.5 Degrees

Description

Masonry Saw, Power Source Corded, Series MS 360, Primary Saw Application Concrete, Masonry, Tool Style Benchtop/Stand, Blade Dia. 14 in, Max. Blade Speed 2,330 RPM, Horsepower 2 hp, Current 14 A, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 5 in, Bevel Angle Range 22.5 Degrees ; 45 Degrees , Miter Angle Range 45 Degrees , Stand Included No, Max. Cut Length 17 3/4 in, Variable Speed No, Overall Height 25 5/8 in, Overall Length 39 13/16 in, Overall Width 26 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.