Zoro Homepage

Medium Battery Box

  • Mfr # Medium Battery Box

  • Zoro # G411248432


product price: $89.59
/ea
Free Shipping & Returns

Key Features

For Use With
Bli200, Bli200x, Bli300
Battery Capacity
5 Ah, 9.4 Ah
Number of Ports
0
Features
Front Handle
Accessory Weight
2.15 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Medium Battery Box
Zoro #
G411248432
UPC #
193028317219
Country of Origin
Germany

Details

Item
Medium Battery Box
For Use With
Bli200, Bli200x, Bli300
Battery Capacity
5 Ah, 9.4 Ah
Number of Ports
0
Features
Front Handle
Accessory Weight
2.15 kg
Voltage
36V
Includes
40-B140, 40-B70, BLi10, BLi100, BLi20, BLi200, BLi200X

Description

Battery Box, For Use With Bli200, Bli200x, Bli300, Battery Capacity 5 Ah, 9.4 Ah, Number of Ports 0, Voltage 36V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.