Shop HUSQVARNA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MS 610 7.5 hp ! 230 V ! 24" ! 3 ph
- Mfr # 967673510
- Zoro # G512219157
product price:Â
$
7,776.99
/ea
Key Features
Table Height
80 in
Power Source
Corded
Width
22 1/2 in
Fits Chest Size
Easy to Transport, Effective Water Management System, Low Vibrations, Precise Cutting
Max. Cutting Depth
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 967673510
- Zoro #
- G512219157
- UPC #
- 805544466684
- Country of Origin
- United States
- Power Source
- Corded
- Bevel Angle Range
- No
- Variable Speed
- Single Speed
- Cutting Type
- Wet
- Max. Blade Speed
- 3,400 RPM
- Horsepower
- 7.5
- Table Extension Included
- No Table Extension
- Engine Brand
- Husqvarna
- Table Saw Type
- 22 1/2 in
- Features
- Easy to Transport, Effective Water Management System, Low Vibrations, Precise Cutting
Dimensions
- Table Height
- 80 in
- Width
- 22 1/2 in
- Fits Chest Size
- Easy to Transport, Effective Water Management System, Low Vibrations, Precise Cutting
- Max. Cutting Depth
- 10 in
- Blade Dia.
- 24 in
- Length
- 37 1/2 in
- Arbor Size
- 1 in
- Table Length
- 37 1/2 in
Description
MS 610 7.5 hp ! 230 V ! 24" ! 3 ph
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.