Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Guard, 10" L, 24" W, PK48

  • Mfr # 593152701

  • Zoro # G9205686


product price: $108.99
/pk 48, $2.27/ea
Free Shipping & Returns

Key Features

Features
2.6 oz
Width
24 in
Length
10 in
For Use With
Mfr. No. 967290801
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593152701
Zoro #
G9205686
UPC #
805544477925
Country of Origin
United States

Dimensions

Width
24 in
Length
10 in
Height
14 in

Details

Item
Oil Guard
Features
2.6 oz
For Use With
Mfr. No. 967290801

Description

Oil Guard, Length 10 in, Width 24 in, Height 14 in, Features 2.6 oz, For Use With Mfr. No. 967290801, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.