Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Compactor, Cordless, 72 V DC, 194 lb

  • Mfr # LFe 60 LAT

  • Zoro # G716342453


product price: $3,440.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
13 4/5 in
Weight
194 lb
Number of Chargers Included
0
Plate Width
13 39/50 in
Maximum Speed
72 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFe 60 LAT
Zoro #
G716342453
UPC #
805544565998
Country of Origin
Bulgaria

Dimensions

Overall Width
13 4/5 in
Plate Width
13 39/50 in
Overall Length
39 3/5 in
Plate Length
14 in

Details

Weight
194 lb
Number of Chargers Included
0
Maximum Speed
72 RPM
Direction
Forward
Number of Batteries Included
0
Voltage
72 V DC
Tool Weight
194 lb
Product Type
Vibratory Plate Compactor
Included Charger
No
Power Source
Cordless
Compacting Force
2,338 lbf
Item
Plate Compactor
Water Tank Included
Yes
Included Battery
No
Compacting Speed
23 m/min

Description

Plate Compactor, Power Source Cordless, Product Type Vibratory Plate Compactor, Direction Forward, Plate Length 14 in, Plate Width 13 3/4 in, Compacting Force 2,338 lbf, Battery Platform Not Applicable, Number of Batteries Included 0, Number of Chargers Included 0, Water Tank Included Yes, Tool Weight 194 lb, Voltage 72 V DC, Overall Length 39 5/8 in, Compacting Speed 23 m/min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.