Shop HUSQVARNA
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Plate Compactor, Gas-Powered, 1.124 lb
- Mfr # LG 504
- Zoro # G310017283
product price:Â
$
21,347.99
/ea
Key Features
Water Tank Included
No
Plate Width
33 23/50 in
Tool Series
LG
Direction
Forward and Reverse
Engine Brand
Hatz 1D81Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LG 504
- Zoro #
- G310017283
- UPC #
- 805544958868
- Country of Origin
- Bulgaria
- Item
- Plate Compactor
- Water Tank Included
- No
- Tool Series
- LG
- Direction
- Forward and Reverse
- Engine Brand
- Hatz 1D81Z
- Maximum Speed
- 105 RPM
- Power Source
- Gas-Powered
- Product Type
- Vibratory Plate Compactor
- Tool Weight
- 1.124 lb
Dimensions
- Plate Width
- 33 23/50 in
- Plate Length
- 66 in
Description
Plate Compactor, Power Source Gas-Powered, Product Type Vibratory Plate Compactor, Direction Forward and Reverse, Plate Length 66 in, Plate Width 33 23/50 in, Maximum Blows per Minute Not Applicable, Engine Displacement Not Applicable, Water Tank Included No, Tool Weight 1.124 lb, Engine Brand Hatz 1D81Z, Minimum Vibrations per Minute Not Applicable, Maximum Vibrations per Minute Not Applicable, Maximum Speed 105 RPM
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.