Zoro Homepage

Plate Compactor, Gas-Powered, 181 lb

  • Mfr # LF 80 LAT

  • Zoro # G611745199


product price: $3,286.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Power Source
Gas-Powered
Water Tank Included
Yes
Tool Weight
181 lb
Engine Brand
Honda GXR160
Plate Width
16 27/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF 80 LAT
Zoro #
G611745199
UPC #
805544670463
Country of Origin
Bulgaria

Dimensions

Plate Width
16 27/50 in

Details

Item
Plate Compactor
Power Source
Gas-Powered
Water Tank Included
Yes
Tool Weight
181 lb
Engine Brand
Honda GXR160
Direction
Forward
Tool Series
LF
Product Type
Vibratory Plate Compactor

Description

Plate Compactor, Power Source Gas-Powered, Product Type Vibratory Plate Compactor, Direction Forward, Plate Width 16 27/50 in, Water Tank Included Yes, Tool Weight 181 lb, Engine Brand Honda GXR160

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.