Zoro Homepage

Polishing Pad, w/ (4) Pads, Grit 100

  • Mfr # 542868131

  • Zoro # G3774832


product price: $40.45
/ea

Key Features

Application
Concrete Floor Polishing
For Use With
Floor Polishers
Number of Pieces
1
Grit
100
Dia. (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542868131
Zoro #
G3774832
UPC #
805544767590
Country of Origin
Korea, Republic of

Dimensions

Dia. (In.)
3 in
Disc Dia. (In.)
3 in
Drum Size
11 in
Disc Diameter
3 in
Overall Width
3 in

Details

Item
Transitional Pad
Application
Concrete Floor Polishing
For Use With
Floor Polishers
Number of Pieces
1
Grit
100
Rotation
Clockwise/Counterclockwise
Max. RPM
980 RPM
Color
Red
Includes
Pad
Optimal Performance for Material
Concrete
For Tool Type
Husqvarna PG Series Copper Transitional Pads
Product Type
Polishing Tool
Material
Copper
Compatible with Manufacturer Part Number
PG 280, PG 400, PG 530, PG 680, PG 680 RC, PG 820, PG 820 RC
Number of Segments
5
Maximum Speed
980 RPM
Material Application
Concrete
Abrasive Grit
100
Cutting Edge Shape
Round
Compatible Grainger Part Number
18G371, 18G382, 18G389, 45RM33

Description

Transitional Pad, Material Application Concrete, Optimal Performance for Material Concrete, Product Type Polishing Tool, For Use With Floor Polishers, Disc Diameter 3 in, Number of Segments 5, Abrasive Grit 100, Color Red, Rotation Clockwise/Counterclockwise, Maximum Speed 980 RPM, Cutting Edge Shape Round, Application Concrete Floor Polishing, Compatible with Grainger Part Number 18G371, 18G382, 18G389, 45RM33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.