Zoro Homepage

Polishing Pads, 200 Grit, 3 In

  • Mfr # P 1244

  • Zoro # G5609624


product price: $24.15
/ea

Key Features

For Use With
Husqvarna PG
Rotation
Clockwise
Color
Red
Grit
200
Application
Dry Polishing of Concrete and Cement Based Terrazzo Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P 1244
Zoro #
G5609624
UPC #
805544678803
Country of Origin
Bulgaria

Dimensions

Disc Diameter
3 in
Overall Width
3 in

Details

Item
Polishing Pad
For Use With
Husqvarna PG
Rotation
Clockwise
Color
Red
Grit
200
Application
Dry Polishing of Concrete and Cement Based Terrazzo Floors
Includes
Pad
Good Performance for Material
Hard Concrete, Soft Concrete
Material Application
Concrete, Terrazzo
Product Type
Polishing Pads
Optimal Performance for Material
Medium Concrete
Compatible with Manufacturer Part Number
PG 280, PG 400, PG 450, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 820 RC, PG 830, PG 830 RC, PG 830 S
Number of Segments
6
Material
Resin
Maximum Speed
2,000 RPM
Abrasive Grit
200
Cutting Edge Shape
Round
Compatible Grainger Part Number
18G371, 18G382, 18G390, 45RM33

Description

Polishing Pad, Material Application Concrete, Terrazzo, Optimal Performance for Material Medium Concrete, Product Type Polishing Pads, For Use With Husqvarna PG, Disc Diameter 3 in, Number of Segments 6, Abrasive Grit 200, Color Red, Rotation Clockwise, Maximum Speed 2,000 RPM, Cutting Edge Shape Round, Application Dry Polishing of Concrete and Cement Based Terrazzo Floors, Compatible with Grainger Part Number 18G371, 18G382, 18G390, 45RM33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.