This item is Discontinued.
This item is Discontinued.
Polishing Pads, 3000 Grit, 3 In (Discontinued)
Mfr #
P 1248
Zoro #
G5691524
UPC # 805544678841
Country of Origin Bulgaria
Category Floor Grinders & Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- P 1248
- Zoro #
- G5691524
- UPC #
- 805544678841
- Country of Origin
- Bulgaria
Dimensions
- Overall Width
- 3 in
- Disc Diameter
- 3 in
Details
- Item
- Polishing Pad
- For Use With
- Husqvarna PG
- Grit
- 3,000
- Includes
- Pad
- Color
- Gray
- Rotation
- Clockwise
- Application
- Dry Polishing of Concrete and Cement Based Terrazzo Floors
- Product Type
- Polishing Pads
- Material Application
- Concrete, Terrazzo
- Number of Segments
- 6
- Maximum Speed
- 2,000 RPM
- Optimal Performance for Material
- Medium Concrete
- Material
- Resin
- Compatible with Manufacturer Part Number
- PG 280, PG 400, PG 450, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 820 RC, PG 830, PG 830 RC, PG 830 S
- Good Performance for Material
- Hard Concrete, Soft Concrete
- Abrasive Grit
- 3,000
- Cutting Edge Shape
- Round
- Compatible Grainger Part Number
- 18G371, 18G382, 18G390, 45RM33
Description
Polishing Pad, Material Application Concrete, Terrazzo, Optimal Performance for Material Medium Concrete, Product Type Polishing Pads, For Use With Husqvarna PG, Disc Diameter 3 in, Number of Segments 6, Abrasive Grit 3,000, Color Gray, Rotation Clockwise, Maximum Speed 2,000 RPM, Cutting Edge Shape Round, Application Dry Polishing of Concrete and Cement Based Terrazzo Floors, Compatible with Grainger Part Number 18G371, 18G382, 18G390, 45RM33
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.