This item is Discontinued.
This item is Discontinued.
Polishing Pads, 50 Grit, 3 In (Discontinued)
Mfr #
P 1242
Zoro #
G5552635
UPC # 805544678780
Country of Origin Bulgaria
Category Floor Grinders & Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- P 1242
- Zoro #
- G5552635
- UPC #
- 805544678780
- Country of Origin
- Bulgaria
Dimensions
- Disc Diameter
- 3 in
- Overall Width
- 3 in
Details
- Item
- Polishing Pad
- For Use With
- Husqvarna PG
- Includes
- Pad
- Color
- Gray
- Application
- Dry Polishing of Concrete and Cement Based Terrazzo Floors
- Rotation
- Clockwise
- Grit
- 50
- Optimal Performance for Material
- Medium Concrete
- Material
- Resin
- Product Type
- Polishing Pads
- Maximum Speed
- 2,000 RPM
- Number of Segments
- 6
- Good Performance for Material
- Hard Concrete, Soft Concrete
- Material Application
- Concrete, Terrazzo
- Compatible with Manufacturer Part Number
- PG 280, PG 400, PG 450, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 820 RC, PG 830, PG 830 RC, PG 830 S
- Abrasive Grit
- 50
- Cutting Edge Shape
- Round
- Compatible Grainger Part Number
- 18G371, 18G382, 18G390, 45RM33
Description
Polishing Pad, Material Application Concrete, Terrazzo, Optimal Performance for Material Medium Concrete, Product Type Polishing Pads, For Use With Husqvarna PG, Disc Diameter 3 in, Number of Segments 6, Abrasive Grit 50, Color Gray, Rotation Clockwise, Maximum Speed 2,000 RPM, Cutting Edge Shape Round, Application Dry Polishing of Concrete and Cement Based Terrazzo Floors, Compatible with Grainger Part Number 18G371, 18G382, 18G390, 45RM33
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.