This item is Discontinued.
This item is Discontinued.
Polishing Pads, 50 Grit, 5 In (Discontinued)
Mfr #
P 1242
Zoro #
G5628016
UPC # 805544678858
Country of Origin Bulgaria
Category Floor Grinders & Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- P 1242
- Zoro #
- G5628016
- UPC #
- 805544678858
- Country of Origin
- Bulgaria
Dimensions
- Overall Width
- 5 in
- Disc Diameter
- 5 in
Details
- Item
- Polishing Pad
- For Use With
- PG 680 RC
- Color
- Green
- Includes
- Pad
- Application
- Dry Polishing of Concrete and Cement Based Terrazzo Floors
- Rotation
- Clockwise
- Grit
- 50
- Compatible with Manufacturer Part Number
- PG 540, PG 680 RC
- Material Application
- Concrete, Terrazzo
- Product Type
- Polishing Pads
- Good Performance for Material
- Hard Concrete, Soft Concrete
- Maximum Speed
- 2,000 RPM
- Optimal Performance for Material
- Medium Concrete
- Number of Segments
- 6
- For Tool Type
- Husqvarna PG Series Polishing Pads
- Material
- Resin
- Abrasive Grit
- 50
- Cutting Edge Shape
- Round
Description
Polishing Pad, Material Application Concrete, Terrazzo, Optimal Performance for Material Medium Concrete, Product Type Polishing Pads, For Use With PG 680 RC, Disc Diameter 5 in, Number of Segments 6, Abrasive Grit 50, Color Green, Rotation Clockwise, Maximum Speed 2,000 RPM, Cutting Edge Shape Round, Application Dry Polishing of Concrete and Cement Based Terrazzo Floors, Compatible with Manufacturer Part Number PG 540, PG 680 RC, For Tool Type Husqvarna PG Series Polishing Pads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.