Zoro Homepage

Polishing Pads

  • Mfr # VARI-POLISH VP Edge 1500 D - 5"

  • Zoro # G316116997


product price: $55.15
/ea

Key Features

For Use With
Hand Grinders
Color
Yellow
Rotation
Clockwise/Counterclockwise
Application
Dry Handheld Polishing Processes
Disc Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VARI-POLISH VP Edge 1500 D - 5"
Zoro #
G316116997
UPC #
805544528771
Country of Origin
Bulgaria

Dimensions

Disc Diameter
5 in

Details

For Use With
Hand Grinders
Color
Yellow
Rotation
Clockwise/Counterclockwise
Item
Polishing Tool
Application
Dry Handheld Polishing Processes
Good Performance for Material
Hard Concrete, Medium Concrete, Soft Concrete
Product Type
Polishing Tool
Material Application
Hard Concrete, Medium Concrete, Soft Concrete
Attachment Type
Hook-and-Loop
Abrasive Grit
1,500
Optimal Performance for Material
Cementatious Overlays, Concrete, Terrazo
Maximum Speed
4,500 RPM
Cutting Edge Shape
Round
Bond Hardness
Extra Hard, Extra Soft, Hard, Medium, Soft

Description

Polishing Pads, Material Application Hard Concrete, Medium Concrete, Soft Concrete, Optimal Performance for Material Concrete, Terrazo, Cementatious Overlays, Product Type Polishing Tool, For Use With Hand Grinders, Disc Diameter 5 in, Number of Segments Not Applicable, Abrasive Grit 1,500, Color Yellow, Rotation Clockwise/Counterclockwise, Maximum Speed 4,500 RPM, Cutting Edge Shape Round, Application Dry Handheld Polishing Processes, Attachment Type Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.