Polishing Pads
Mfr # VARI-POLISH VP Edge 200 D - 5"
Zoro # G616117090
product price: $55.15
/eaKey Features
Rotation
Clockwise/Counterclockwise
Application
Dry Handheld Polishing Processes
For Use With
Hand Grinders
Color
Blue
Attachment Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VARI-POLISH VP Edge 200 D - 5"
Zoro #
G616117090
UPC #
805544528337
Country of Origin
Bulgaria
Dimensions
Disc Diameter
5 in
Details
Item
Polishing Tool
Rotation
Clockwise/Counterclockwise
Application
Dry Handheld Polishing Processes
For Use With
Hand Grinders
Color
Blue
Attachment Type
Hook-and-Loop
Product Type
Polishing Tool
Material Application
Hard Concrete, Medium Concrete, Soft Concrete
Abrasive Grit
200
Good Performance for Material
Hard Concrete, Medium Concrete, Soft Concrete
Optimal Performance for Material
Cementatious Overlays, Concrete, Terrazo
Cutting Edge Shape
Round
Maximum Speed
4,500 RPM
Bond Hardness
Extra Hard, Extra Soft, Hard, Medium, Soft
Description
Polishing Tool, Material Application Hard Concrete, Medium Concrete, Soft Concrete, Optimal Performance for Material Cementatious Overlays, Concrete, Terrazo, Product Type Polishing Tool, For Use With Hand Grinders, Disc Diameter 5 in, Number of Segments Not Applicable, Abrasive Grit 200, Color Blue, Rotation Clockwise/Counterclockwise, Maximum Speed 4,500 RPM, Cutting Edge Shape Round, Application Dry Handheld Polishing Processes, Attachment Type Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.