Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polishing Pads

  • Mfr # VARI-POLISH VP Edge 3000 D - 5"

  • Zoro # G516116858


product price: $55.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VARI-POLISH VP Edge 3000 D - 5"
Zoro #
G516116858
UPC #
805544528788
Country of Origin
Bulgaria

Details

Item
Polishing Tool

Description

Polishing Tool, Material Application Hard Concrete, Medium Concrete, Soft Concrete, Optimal Performance for Material Cementatious Overlays, Concrete, Terrazo, Product Type Polishing Tool, For Use With Hand Grinders, Disc Diameter 5 in, Number of Segments Not Applicable, Abrasive Grit 3,000, Color Green, Rotation Clockwise/Counterclockwise, Maximum Speed 4,500 RPM, Cutting Edge Shape Round, Application Dry Handheld Polishing Processes, Attachment Type Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.