Zoro Homepage

Polishing Pads

  • Mfr # VARI-POLISH VP Edge 400 D - 5"

  • Zoro # G016117058


product price: $55.15
/ea

Key Features

For Use With
Hand Grinders
Application
Dry Handheld Polishing Processes
Color
Red
Rotation
Clockwise/Counterclockwise
Material Application
Hard Concrete, Medium Concrete, Soft Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VARI-POLISH VP Edge 400 D - 5"
Zoro #
G016117058
UPC #
805544528634
Country of Origin
Bulgaria

Dimensions

Disc Diameter
5 in

Details

For Use With
Hand Grinders
Application
Dry Handheld Polishing Processes
Item
Polishing Tool
Color
Red
Rotation
Clockwise/Counterclockwise
Material Application
Hard Concrete, Medium Concrete, Soft Concrete
Good Performance for Material
Hard Concrete, Medium Concrete, Soft Concrete
Product Type
Polishing Tool
Attachment Type
Hook-and-Loop
Abrasive Grit
400
Optimal Performance for Material
Cementatious Overlays, Concrete, Terrazo
Cutting Edge Shape
Round
Maximum Speed
4,500 RPM
Bond Hardness
Extra Hard, Extra Soft, Hard, Medium, Soft

Description

Polishing Tool, Material Application Hard Concrete, Medium Concrete, Soft Concrete, Optimal Performance for Material Cementatious Overlays, Concrete, Terrazo, Product Type Polishing Tool, For Use With Hand Grinders, Disc Diameter 5 in, Number of Segments Not Applicable, Abrasive Grit 400, Color Red, Rotation Clockwise/Counterclockwise, Maximum Speed 4,500 RPM, Cutting Edge Shape Round, Application Dry Handheld Polishing Processes, Attachment Type Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.