Polishing Pads
Mfr # VARI-POLISH VP Edge 50 D - 5"
Zoro # G016116976
product price: $55.15
/eaKey Features
Color
Brown
Application
Dry Handheld Polishing Processes
For Use With
Hand Grinders
Rotation
Clockwise/Counterclockwise
Material Application
Hard Concrete, Medium Concrete, Soft Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VARI-POLISH VP Edge 50 D - 5"
Zoro #
G016116976
UPC #
805544528238
Country of Origin
Bulgaria
Dimensions
Disc Diameter
5 in
Details
Color
Brown
Application
Dry Handheld Polishing Processes
For Use With
Hand Grinders
Rotation
Clockwise/Counterclockwise
Item
Polishing Tool
Material Application
Hard Concrete, Medium Concrete, Soft Concrete
Abrasive Grit
50
Good Performance for Material
Hard Concrete, Medium Concrete, Soft Concrete
Attachment Type
Hook-and-Loop
Product Type
Polishing Tool
Cutting Edge Shape
Round
Maximum Speed
4,500 RPM
Optimal Performance for Material
Cementatious Overlays, Concrete, Terrazo
Bond Hardness
Extra Hard, Extra Soft, Hard, Medium, Soft
Description
Polishing Tool, Material Application Hard Concrete, Medium Concrete, Soft Concrete, Optimal Performance for Material Cementatious Overlays, Concrete, Terrazo, Product Type Polishing Tool, For Use With Hand Grinders, Disc Diameter 5 in, Number of Segments Not Applicable, Abrasive Grit 50, Color Brown, Rotation Clockwise/Counterclockwise, Maximum Speed 4,500 RPM, Cutting Edge Shape Round, Application Dry Handheld Polishing Processes, Attachment Type Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.