
Power Cutter, Bare Tool Tool/Kit, Series: K3000, 14 in Blade, 1 in, 19690 fpm
Mfr # 967084001
Zoro # G616556110
product price: $1,440.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
967084001
Zoro #
G616556110
UPC #
805544800273
Country of Origin
Sweden
Description
Husqvarna power cutter bare tool, series: K3000, 14 in blade, 1 in, 19690 fpm, cutting capacity: 5 in, 45° cutting angle, 2.4 hp, 100 to 120 VAC, 15 A, plastic housing, ergonomic/Rear, corded cord, regulator control, 12.1 in H x 8.5 in W. Wet and dry cutting in one machine, electric all-around wet cutter that minimizes the amount of water and slurry. With the optional VAC unit you can easily transform it into a dry cutter that generates minimal dust. Unlike other electric cutters, the blade rotates forward, cutting into the material efficiently with minimum effort from the user.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.