Zoro Homepage

Power Cutter Cart, Use W/Mfr. No. K970

  • Mfr # KV 9/12

  • Zoro # G0991347


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable Handle With Integrated Throttle Control, Alignment Control And/Or Curve Cutting Adjustment, Depth Control
Width
28 in
Length
33 in
For Use With
Mfr. No. K970
Height
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV 9/12
Zoro #
G0991347
UPC #
805544696180
Country of Origin
China

Dimensions

Width
28 in
Length
33 in
Height
38 in

Details

Item
Power Cutter Cart
Features
Adjustable Handle With Integrated Throttle Control, Alignment Control And/Or Curve Cutting Adjustment, Depth Control
For Use With
Mfr. No. K970
Includes
4 Gallon Water Tank With Standard Water Hose Connection
Accessory for
Power cutters

Description

Power Cutter Cart, Length 33 in, Width 28 in, Height 38 in, Features Adjustable Handle With Integrated Throttle Control, Alignment Control And/Or Curve Cutting Adjustment, Depth Control, For Use With Mfr. No. K970

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.