Shop HUSQVARNA
See all product information
Create Account
Power Cutter K970-14"
- Mfr # K970-14
- Zoro # G622965548
product price:Â
$
2,039.00
/ea
Free Shipping & Returns
Key Features
Tool Style
Handheld
Blade Diameter
14 in
Power Source
Gas Powered
Cutting Type
Wet/Dry
Blade Speed - Maximum
4,365 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K970-14
- Zoro #
- G622965548
- UPC #
- 805544211505
- Country of Origin
- Sweden
Dimensions
- Blade Diameter
- 14 in
- Cutting Depth - Maximum
- 5 in
Details
- Tool Style
- Handheld
- Item
- Concrete Saw
- Power Source
- Gas Powered
- Cutting Type
- Wet/Dry
- Blade Speed - Maximum
- 4,365 RPM
- Fuel Tank Capacity
- 128 oz
- Engine Displacement
- 93 cc
- For Workpiece Material
- Asphalt, Asphalt Overlay, Block, Brick, Concrete, Ductile Iron, Granite, Limestone, Low to Medium Reinforced Concrete, Marble, Masonry, Metal, Pavers, Pipe, Rebar, Regular Iron, Rescue, Sandstone, Soft Cured Concrete, Steel, Stone, Tile
- Fuel Type
- Gasoline
- Start Type
- Pull-Cord (Recoil)
- Power Source - TS Only
- Gas Powered
- Power Source - old
- Gas Powered
Description
Concrete Saw, Gas Powered, Tool Style Handheld, Arbor Shape Round, Cutting Type Wet/Dry, Fuel Type Gasoline, Engine Displacement 93 cc, Fuel Tank Capacity 128 oz, Start Type Pull-Cord (Recoil)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.