This item is Discontinued.

Husqvarna Portable Generator, Petrol, 480V AC PP 16HF

This item is Discontinued.

Husqvarna

Portable Generator, Petrol, 480V AC (Discontinued)

Mfr # PP 16HF
Zoro # G608589751
UPC # 805544636377
Country of Origin Sweden
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PP 16HF
Zoro #
G608589751
UPC #
805544636377
Country of Origin
Sweden

Dimensions

Length
31 in
Height
36 in
Width
21 in

Details

Item
Portable Generator
Fuel Type
Petrol
Rated Voltage
480V AC

Description

PP 16HF G GENERATOR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.