Zoro Homepage

Pre-Separator, 22" W x 58" H

  • Mfr # C3000

  • Zoro # G9200777


product price: $1,323.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Includes
Bag and Hose Assembly
Overall Height
62 1/4 in
dBA
74
Overall Depth
34 in
Weight
49 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3000
Zoro #
G9200777
UPC #
805544261739
Country of Origin
China

Dimensions

Overall Height
62 1/4 in
Overall Depth
34 in
Overall Width
28 3/4 in
Hose Length
8 ft
Overall Length
23 1/4 in
Tool to Pre-Separator Port Diameter
48.5 lb
Tank Size
10 gal
Pre-Separator to Dust Extractor Port Diameter
3 in
Hose Diameter
3 in

Details

Item
Pre-Separator
Includes
Bag and Hose Assembly
dBA
74
Weight
49 lb
Pickup Type
Dry/Wet
Features
Clean and Simple Bag Change, Durable Design, Easy to Transport
Hazardous Location Rating
Not Rated
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Collection Type
Disposable Bag
Sound Level
74 dBA
Tool Weight
3 in
Kit Contents
3 in x 8 ft Hose Assembly
Compatible Product Type
Dust Extractor
Filter Efficiency
90%
Series
C
Compatible Dust Extractor Model Number
S 26, S 36
Filtration Type
Standard

Description

Pre-Separator, Collection Type Disposable Bag, Filter Efficiency 90 Percent, Filtration Type Standard, OSHA Table 1 Compliant OSHA Table 1 Compliant, Hazardous Location Rating Not Rated, Hose Diameter 3 in, Kit Contents 3 in x 8 ft Hose Assembly, Pickup Type Dry/Wet, Tank Size 10 gal, Pre-Separator to Dust Extractor Port Diameter 3 in, Tool Weight 3 in, Hose Length 8 ft, Sound Level 74 dBA, Compatible Dust Extractor Model Number S 26, S 36, Compatible Product Type Dust Extractor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.