Shop HUSQVARNA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pre-Separator
Mfr # C 3000
Zoro # G522965457
product price:Â
$
1,341.99
/ea
Key Features
Pre-Separator to Dust Extractor Port Diameter
2 in
Number of Wheels
4
Compatible Dust Extractor Model Number
S 26, S 36
Tank Size
10 gal
Hose Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 3000
- Zoro #
- G522965457
- UPC #
- 805544261739
- Country of Origin
- China
Dimensions
- Pre-Separator to Dust Extractor Port Diameter
- 2 in
- Tank Size
- 10 gal
- Hose Diameter
- 2 in
Details
- Number of Wheels
- 4
- Item
- Pre-Separator
- Compatible Dust Extractor Model Number
- S 26, S 36
Description
Pre-Separator, Air Flow Not Applicable, Filtration Type Standard, Hose Diameter 2 in, Tank Size 10 gal, Pre-Separator to Dust Extractor Port Diameter 2 in, Number of Wheels 4, Compatible Dust Extractor Model Number S 26, S 36
Restrictions
Hazardous material