This item is Discontinued.

Husqvarna Professional Battery 40V Li-Ion, 2.5Ah,  BLI100

This item is Discontinued.

Husqvarna

Professional Battery 40V Li-Ion, 2.5Ah, (Discontinued)

Mfr # BLI100
Zoro # G0944747
UPC # 805544042482
Country of Origin Poland
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLI100
Zoro #
G0944747
UPC #
805544042482
Country of Origin
Poland

Dimensions

Overall Height
4 5/8 in
Overall Width
3 7/8 in
Overall Length
5 1/4 in

Details

Item
Battery
For Use With
BLi Cordless Tools
Battery Capacity
2.6 Ah
Features
Efficient Cooling, Intuitive 4-LED Charge Indicator
Number of Batteries Included
1
Voltage
36V DC
Charger Included
No
Charger Input Voltage
120V AC; 110V AC
Weight
1.9 lb
Product Type
Battery
Accessory Type
Battery
Battery Chemistry
Li-Ion
Cordless Tool Battery Platform
Husqvarna 100-Series
Cordless Tool Kit Contents
(1) Battery
Battery Series
BLi
Charger Model
40-C80; QC250; QC330; QC500; QC80/QC80F
Charger Manufacturer Part Number
40-C80; QC250; QC330; QC500; QC80/QC80F
Compatible Product Type
BLi Cordless Tools

Description

Battery, Battery Capacity 2.6 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 36V DC, Cordless Tool Kit Contents (1) Battery, Cordless Tool Battery Platform Husqvarna 100-Series, Overall Height 4 5/8 in, Overall Length 5 1/4 in, Overall Width 3 7/8 in, Weight 1.9 lb

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.