Shop HUSQVARNA PROFESSIONAL PRODUCT
See all product information
Create Account
Turbo Diamond Saw Blade Tacti-Cut Dri Disc 7in D X 7/8in
Mfr # 542761420
Zoro # G916452174
product price:Â
$
51.95
/ea
Key Features
Arbor Size
7/8 in
Materials Cut
Steel
Blade Dia.
7 in
Packaging Type
Clamshell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 542761420
- Zoro #
- G916452174
- UPC #
- 805544685122
- Country of Origin
- United States
- Materials Cut
- Steel
- Packaging Type
- Clamshell
Description
Husqvarna is one of the worlds leading developers and manufacturers of diamond tools for cutting and drilling in concrete and other construction materials. We supply millions of diamond tools saw blades, drill bits, wires and grinding tools to professional contractors, craftsmen and rental companies all over the world. Husqvarna Bronze level diamond tools are developed for occasional users. Made to provide a good balance between performance and price in all common cutting and drilling applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.