Zoro Homepage

Redilock Diamond Disc Holder, 16 In

  • Mfr # 522677401

  • Zoro # G5818364


product price: $420.99
/ea
Free Shipping & Returns

Key Features

For Use With
PG 400
Number of Pieces
1
Includes
Disc Holder
Overall Length
16 in
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522677401
Zoro #
G5818364
UPC #
805544699228
Country of Origin
China

Dimensions

Overall Length
16 in
Overall Width
16 in
Disc Diameter
16 in

Details

Item
Redilock Diamond Disc Holder
For Use With
PG 400
Number of Pieces
1
Includes
Disc Holder
Product Type
Redi Lock Diamond Holder
Material
Various
Optimal Performance for Material
Various Materials
Material Application
Concrete
Compatible with Manufacturer Part Number
PG 400

Description

Redilock Diamond Disc Holder, Material Application Concrete, Optimal Performance for Material Various Materials, Product Type Redi Lock Diamond Holder, For Use With PG 400, Disc Diameter 16 in, Compatible with Manufacturer Part Number PG 400, Includes Disc Holder, Material Various, Number of Pieces 1, Overall Length 16 in, Overall Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.