Replacement Bar, 18 in L Bar, 0.05 ga Gauge, 3/8 in TPI/Pitch, 62 -Drive Link

  • Mfr # 597533262

  • Zoro # G814657848


product price:  $51.99
/ea

Key Features

Length
23.34 in
Height
0.86 in
Width
4.25 in
Material Gauge
0.05 ga
TPI/Pitch
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597533262
Zoro #
G814657848
UPC #
193028709731
Country of Origin
Switzerland

Dimensions

Length
23.34 in
Height
0.86 in
Width
4.25 in
Bar Length
18 in

Details

Material Gauge
0.05 ga
TPI/Pitch
3/8 in
Number of Drive Links
62

Description

The gentle curve and small nose radius reduce the risk of kickback and facilitate good cutting control. Bars are epoxy-coated to protect against scratches and corrosion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.