This item is Discontinued.
This item is Discontinued.
Resin Bond Polishing Pads, 1,500 Grit (Discontinued)
Mfr #
P1157
Zoro #
G5693301
UPC # 805544513302
Country of Origin China
Category Floor Grinders & Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P1157
Zoro #
G5693301
UPC #
805544513302
Country of Origin
China
Dimensions
Disc Diameter
3 in
Overall Width
76 mm
Details
Item
Resin Bond Polishing Pad
For Use With
PG 280, PG 400, PG 530, PG 680, PG 820
Number of Pieces
1
Material Application
Calcerous Stone, Concrete, Terrazzo
Material
Resin
Compatible with Manufacturer Part Number
PG 280, PG 400, PG 530, PG 680, PG 820
Product Type
Polishing Tool
Optimal Floor Type
Concrete
Maximum Speed
2,000 RPM
For Tool Type
Polishing Tool
Good Performance for Material
Hard Concrete, Soft Concrete
Optimal Performance for Material
Medium Concrete
Number of Segments
8
Abrasive Grit
1,500
Cutting Edge Shape
Round
Includes
Pad
Rotation
Clockwise
Application
Wet Polishing of Concrete, Terrazzo (Cementious and Resin Based) and Calcerous Stone
Color
Blue
Description
Resin Bond Polishing Pad, Material Application Calcerous Stone, Concrete, Terrazzo, Optimal Performance for Material Medium Concrete, Product Type Polishing Tool, For Use With PG 280, PG 400, PG 530, PG 680, PG 820, Disc Diameter 3 in, Number of Segments 8, Abrasive Grit 1,500, Color Blue, Rotation Clockwise, Maximum Speed 2,000 RPM, Cutting Edge Shape Round, Application Wet Polishing of Concrete, Terrazzo (Cementious and Resin Based) and Calcerous Stone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.