Resin Bond Polishing Pads
Mfr # VARI-POLISH VP 800GR W-3"
Zoro # G716117037
product price:Â $44.15
/eaKey Features
Application
Wet Polishing Processes
Rotation
Clockwise/Counterclockwise
Color
White
For Use With
PG 5 S, PG 510, PG 6 S, PG 8 S
For Tool Type
Planetary Floor Grinders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VARI-POLISH VP 800GR W-3"
Zoro #
G716117037
UPC #
805544506168
Country of Origin
Bulgaria
Dimensions
Disc Diameter
3 in
Details
Item
Polishing Tool
Application
Wet Polishing Processes
Rotation
Clockwise/Counterclockwise
Color
White
For Use With
PG 5 S, PG 510, PG 6 S, PG 8 S
For Tool Type
Planetary Floor Grinders
Attachment Type
Hook-and-Loop
Material Application
Hard Concrete, Medium Concrete, Soft Concrete
Compatible with Manufacturer Part Number
PG 5 S, PG 510, PG 6 S, PG 8 S
Good Performance for Material
Hard Concrete, Medium Concrete, Soft Concrete
Abrasive Grit
800
Product Type
Polishing Tool
Number of Segments
8
Optimal Performance for Material
Cementatious Overlays, Concrete, Terrazo
Cutting Edge Shape
Round
Maximum Speed
4,500 RPM
Bond Hardness
Extra Hard, Extra Soft, Hard, Medium, Soft
Description
Polishing Tool, Material Application Hard Concrete, Medium Concrete, Soft Concrete, Optimal Performance for Material Cementatious Overlays, Concrete, Terrazo, Product Type Polishing Tool, For Use With PG 5 S, PG 510, PG 6 S, PG 8 S, Disc Diameter 2 15/16 in, Number of Segments 8, Abrasive Grit 800, Color White, Rotation Clockwise/Counterclockwise, Maximum Speed 4,500 RPM, Cutting Edge Shape Round, Application Wet Polishing Processes, Attachment Type Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.