Shop HUSQVARNA
See all product information
Create Account
Resin Holder Disc Pad-Rubber, 10.5 In
Mfr # 596901304
Zoro # G5698007
product price:Â
$
76.79
/ea
Key Features
For Use With
PG 690, PG 690 P, PG 820, PG 830
Includes
Resin holder plate
Number of Pieces
1
Application
Surface Preparation
Material Application
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 596901304
- Zoro #
- G5698007
- UPC #
- 805544506908
- Country of Origin
- Bulgaria
Dimensions
- Overall Width
- 10 1/2 in
- Disc Diameter
- 10 1/2 in
Details
- Item
- Replacement Rubber Pad
- For Use With
- PG 690, PG 690 P, PG 820, PG 830
- Includes
- Resin holder plate
- Number of Pieces
- 1
- Application
- Surface Preparation
- Material Application
- Concrete
- Optimal Performance for Material
- Various Materials
- Product Type
- Holder Disc
- Material
- Rubber
- Style
- Resin
- For Tool Type
- Husqvarna PG Series Floor Grinder
- Compatible with Manufacturer Part Number
- PG 690, PG 690 P, PG 820, PG 830
- Compatible Grainger Part Number
- 18G371
Description
Replacement Rubber Pad, Material Application Concrete, Optimal Performance for Material Various Materials, Product Type Holder Disc, For Use With PG 690, PG 690 P, PG 820, PG 830, Disc Diameter 10 1/2 in, Application Surface Preparation, Compatible with Grainger Part Number 18G371, Compatible with Manufacturer Part Number PG 690, PG 690 P, PG 820, PG 830, For Tool Type Husqvarna PG Series Floor Grinder, Includes Resin holder plate, Material Rubber, Number of Pieces 1, Overall Width 10 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.