Ring Saw Blade
- Mfr # Vari Ring FR3 14"
- Zoro # G523366871
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
14 in
Diamond Knockout
Diamond Knockout Not Included
Compatible Product Type
Early Entry Saws
Grade
Better
Finish
Medium Bond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Vari Ring FR3 14"
- Zoro #
- G523366871
- UPC #
- 805544795289
- Country of Origin
- Sweden
- Diamond Knockout
- Diamond Knockout Not Included
- Item
- Ring Saw Blade
- Compatible Product Type
- Early Entry Saws
- Grade
- Better
- Finish
- Medium Bond
- Compatible Manufacturer Model Number
- 967272301
- Cutting Type
- Wet/Dry
- Horsepower
- 6.5 hp
- Speed - Maximum
- 4,365 RPM
- Rim Type
- Segmented
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Diameter
- 14 in
- Cut Width
- 0.17 in
- Overall Thickness
- 0.16 in
Description
Ring Saw Blade, Arbor Size Not Applicable, Arbor Shape Not Applicable, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better, Cut Width 0.17 in, Finish Medium Bond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.