Shop HUSQVARNA
See all product information
Create Account
Ring Saw Blade
- Mfr # Vari Ring FR3 17"
- Zoro # G023352640
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Cutting Type
Wet/Dry
Compatible Product Type
Early Entry Saws
Speed - Maximum
3,395 RPM
Rim Type
Segmented
Compatible Manufacturer Model Number
970608201
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Vari Ring FR3 17"
- Zoro #
- G023352640
- UPC #
- 805544651509
- Country of Origin
- Sweden
- Cutting Type
- Wet/Dry
- Compatible Product Type
- Early Entry Saws
- Speed - Maximum
- 3,395 RPM
- Rim Type
- Segmented
- Compatible Manufacturer Model Number
- 970608201
- Horsepower
- 6.5 hp
- Finish
- Medium Bond
- Item
- Ring Saw Blade
- Diamond Knockout
- Diamond Knockout Not Included
- Material
- Steel
- Grade
- Better
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Diameter
- 17 in
- Overall Thickness
- 0.16 in
- Cut Width
- 0.17 in
Description
Ring Saw Blade, Arbor Size Not Applicable, Arbor Shape Not Applicable, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better, Cut Width 0.17 in, Finish Medium Bond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.