Zoro Homepage

Rubber Skirt

  • Mfr # 574272002

  • Zoro # G5628086


product price: $102.99
/ea
Free Shipping & Returns

Key Features

For Use With
PG 400
Application
Surface Preparation
Number of Pieces
1
Includes
Skirt
Compatible with Manufacturer Part Number
PG 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574272002
Zoro #
G5628086
UPC #
805544699273
Country of Origin
China

Details

Item
Rubber Skirt
For Use With
PG 400
Application
Surface Preparation
Number of Pieces
1
Includes
Skirt
Compatible with Manufacturer Part Number
PG 400
Product Type
Rubber Skirt
Material
Rubber
Optimal Performance for Material
Various Materials
Material Application
Concrete
For Tool Type
Floor Grinder

Description

Rubber Skirt, Material Application Concrete, Optimal Performance for Material Various Materials, Product Type Rubber Skirt, For Use With PG 400, Application Surface Preparation, Compatible with Manufacturer Part Number PG 400, For Tool Type Floor Grinder, Includes Skirt, Material Rubber, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.