Shop HUSQVARNA
See all product information
Create Account
Saw Chain Loop, 16 in L Bar, 0.05 in, 3/8 in TPI/Pitch, 56-Link
- Mfr # 597533256
- Zoro # G325004520
product price:Â
$
53.15
/ea
Key Features
Pitch
3/8 in
Gauge
0.05 in
Number of Links
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 597533256
- Zoro #
- G325004520
- UPC #
- 193028024629
- Country of Origin
- China
- Pitch
- 3/8 in
- Gauge
- 0.05 in
- Number of Links
- 56
Description
The Husqvarna HL280 16 in chainsaw guide bar is designed to optimize your chainsaw and achieve high performance no matter what job you need to get done. The gentle curve and small nose radius of this Husqvarna bar reduce the risk of kickback and facilitate good cutting control. This 16 in chainsaw bar is laminated for the prevention of scratches and corrosion. Ideal for professional users in demanding conditions, these highly durable Husqvarna chainsaw parts are specifically designed to increase the saw's capacity and effectively reduce vibration. Compatible with Husqvarna 120 Mark II, 130, 135 Mark II, 240, 439 pole saw and chainsaw models, this Husqvarna 16 in chainsaw bar features a 3/8 in mini-pitch, 0.05 in gauge and 56 drive links. This Husqvarna chainsaw bar is made with tough, hardened materials for a smooth cutting experience and precision manufacturing ensures the ideal fit when used on Husqvarna chainsaws.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.