Shop HUSQVARNA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Scarifier 3.7 kW 1x 230-250V
- Mfr # CP9 230
- Zoro # G723565395
product price:Â
$
8,658.99
/ea
Key Features
Product Type
Scarifier
Includes Dust Shroud
No
Tool Weight
245 lb
Handle Type
Walk Behind
Voltage
240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP9 230
- Zoro #
- G723565395
- UPC #
- 805544749169
- Country of Origin
- China
Dimensions
- Scarifying Width
- 9 in
Details
- Item
- Scarifier
- Product Type
- Scarifier
- Includes Dust Shroud
- No
- Tool Weight
- 245 lb
- Handle Type
- Walk Behind
- Voltage
- 240V AC
- Horsepower
- 5 hp
Description
Scarifier, Handle Type Walk Behind, Voltage 240V AC, Includes Dust Shroud No, Horsepower 5 hp, Tool Weight 245 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.