Zoro Homepage

Segment Cup Wheel, Diamond, Sgl, 4x5/8-7/8

  • Mfr # LW1-2

  • Zoro # G2841991


product price: $45.79
/ea

Key Features

Abrasive Wheel Diameter
4 in
Abrasive Material
Diamond
Max. RPM
15,000 RPM
Series
Vari-Grind
Number of Segments
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW1-2
Zoro #
G2841991
UPC #
805544583749
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
4 in
Arbor Size
5/8 in or 7/8 in
Abrasive Depth
3/16 in
Overall Diameter
4 in
Connector Size
5/8 in; 7/8 in

Details

Item
Segment Cup Grinding Wheel
Abrasive Material
Diamond
Max. RPM
15,000 RPM
Series
Vari-Grind
Number of Segments
12
Wheel Type
Single Row
Application
For Concrete, Masonry and Stone
Maximum Operating Speed
15,000 RPM
Connector Type
Unthreaded Hole
Segment Design
Single Row
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Concrete
Primary Material Application
Concrete

Description

Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 in; 7/8 in, Connector Type Unthreaded Hole, Compatible Tool Type Angle Grinder, Primary Material Application Concrete, Number of Segments 12, Overall Diameter 4 in, Segment Design Single Row, Maximum Operating Speed 15,000 RPM, Series Vari-Grind, Abrasive Depth 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.