Segment Cup Wheel, Diamond, Sgl, 5x5/8-11
Mfr # GW1-3
Zoro # G2853916
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
5 in
Abrasive Material
Diamond
Max. RPM
12,000 RPM
Series
Elite-Grind
Application
For Concrete, Masonry and Stone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW1-3
Zoro #
G2853916
UPC #
805544722575
Country of Origin
China
Dimensions
Abrasive Wheel Diameter
5 in
Abrasive Depth
3/16 in
Arbor Size
5/8"-11
Connector Size
5/8"-11
Overall Diameter
5 in
Details
Item
Segment Cup Grinding Wheel
Abrasive Material
Diamond
Max. RPM
12,000 RPM
Series
Elite-Grind
Application
For Concrete, Masonry and Stone
Wheel Type
Single Row
Number of Segments
8
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Concrete
Connector Type
Threaded Hole
Segment Design
Single Row
Maximum Operating Speed
12,000 RPM
Primary Material Application
Concrete
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Primary Material Application Concrete, Number of Segments 8, Overall Diameter 5 in, Segment Design Single Row, Maximum Operating Speed 12,000 RPM, Series Elite-Grind, Abrasive Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.