Zoro Homepage

Segment Cup Wheel, Diamond, Turbo, 7x5/8-11

  • Mfr # Turbo-5

  • Zoro # G0557602


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
7 in
Abrasive Material
Diamond
Max. RPM
8,600 RPM
Series
Vari-Grind G50
Wheel Type
Turbo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Turbo-5
Zoro #
G0557602
UPC #
098526134675
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
7 in
Arbor Size
5/8"-11
Abrasive Depth
3/16 in
Connector Size
5/8"-11
Overall Diameter
7 in

Details

Item
Segment Cup Grinding Wheel
Abrasive Material
Diamond
Max. RPM
8,600 RPM
Series
Vari-Grind G50
Wheel Type
Turbo
Application
For Concrete, Masonry and Stone
Number of Segments
18
Maximum Operating Speed
8,600 RPM
Compatible Tool Type
Angle Grinder
Connector Type
Threaded Hole
Primary Material Applicationn
Concrete
Segment Design
Turbo
Primary Material Application
Concrete

Description

Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Primary Material Application Concrete, Number of Segments 18, Overall Diameter 7 in, Segment Design Turbo, Maximum Operating Speed 8,600 RPM, Series Vari-Grind G50, Abrasive Depth 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.