SmartGuard K770
Mfr # 970460002
Zoro # G316286942
product price: $1,449.00
/ea
Free Shipping & Returns
Key Features
Arbor Shape
Round
Fuel Type
Petrol
Blade Dia.
14 in
Engine Type
Two Stroke
Standards
CARB, EPA, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
970460002
Zoro #
G316286942
UPC #
805544951081
Country of Origin
Sweden
Dimensions
Blade Dia.
14 in
Max. Cutting Depth
5 in
Width
8 43/50 in
Arbor Size
1 7/8 in
Height
16 89/100 in
Length
30 27/100 in
Details
Arbor Shape
Round
Fuel Type
Petrol
Engine Type
Two Stroke
Standards
CARB, EPA, UL
Item
SmartGuard K770
Horsepower
5
Includes
Blade
Fuel Tank Capacity
30 oz
Tool Weight
24.7 lb
Start Type
Pull-Cord (Recoil)
Engine Brand
Husqvarna
Max. Blade Speed
9,000 RPM
Tool Style
Handheld
Power Source
Gas Powered
Motor Type
2-Stroke Engine
Cutting Type
Wet
Engine Displacement
4.5 cu in
Features
Description
SmartGuard K770, Gas Powered, Primary Saw Application Concrete, Masonry, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 9,000 RPM, Horsepower 5, Arbor Size 1 7/8 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 5 in, Tool Weight 24.7 lb, Fuel Type Petrol, Engine Type Two Stroke, Engine Displacement 4.5 cu in, Engine Brand Husqvarna, Fuel Tank Capacity 30 oz, Start Type Pull-Cord (Recoil), Includes Blade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.