Shop HUSQVARNA

Gas-Powered Walk-Behind Snow Blower, Gas, 27 in Clearing Path, 12 in Auger Diameter, 12 ft-lb Torque

  • Mfr # ST 227

  • Zoro # G609986818


product price:  $1,716.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Fuel Type
Gas
Clearing Path
27 in
Auger Diameter
12 in
Torque
12 ft-lb
Engine Brand
Husqvarna
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST 227
Zoro #
G609986818
UPC #
193028242207
Country of Origin
United States

Dimensions

Auger Diameter
12 in
Inlet Height
23 in

Details

Item
Gas-Powered Walk-Behind Snow Blower
Fuel Type
Gas
Clearing Path
27 in
Torque
12 ft-lb
Engine Brand
Husqvarna
Displacement
252 cc
Lights
Yes
Drive Gears
Forward and Reverse
Skid Shoe Type
Plastic
Stages
2
Drive Type
Disc
Features
Differential Lock, LED Headlights, Loop Handle, Pin-Lock Wheels, Steering Assist
Fuel Tank Capacity
88.3 fl oz
Start Type
Electric Ignition
Engine Displacement
252.36 cc
Product Type
Walk-Behind Snow Blower
Horsepower
7 3/4 hp
Adjustable Handle
Adjustable
Power Source
Gas-Powered
Speed Settings
Variable
Includes Head Lights
Yes
Tool Weight
212 lb
Number of Speeds
8
Stage
Two-Stage

Description

Gas-Powered Walk-Behind Snow Blower, 27 in Clearing Path, Auger Diameter 12 in, Inlet Height 23 in, 12 ft-lb Torque, Fuel Type Gas, Displacement 252 cc, Engine Brand Husqvarna, Drive Gears Forward and Reverse, Drive Type Disc, Stages 2, Start Type Electric Ignition, Fuel Tank Capacity 88.3 fl oz, Skid Shoe Type Plastic, Lights Yes, Features Differential Lock, LED Headlights, Loop Handle, Pin-Lock Wheels, Steering Assist

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.