Gas-Powered Walk-Behind Snow Blower, Gas, 24 in Clearing Path, 12 in Auger Diameter

  • Mfr # ST 224

  • Zoro # G509986819


product price:  $1,425.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Fuel Type
Gas
Clearing Path
24 in
Auger Diameter
12 in
Torque
9.2 ft-lb
Engine Brand
Husqvarna
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST 224
Zoro #
G509986819
UPC #
193028242191
Country of Origin
United States

Dimensions

Auger Diameter
12 in
Inlet Height
23 in

Details

Item
Gas-Powered Walk-Behind Snow Blower
Fuel Type
Gas
Clearing Path
24 in
Torque
9.2 ft-lb
Engine Brand
Husqvarna
Displacement
212 cc
Skid Shoe Type
Plastic
Stages
2
Drive Type
Disc
Drive Gears
Forward and Reverse
Features
Aluminium Auger Gearbox, Handle Height Adjustment, LED Headlights, Steering Assist
Start Type
Electric Ignition
Lights
Yes
Fuel Tank Capacity
88.32 fl oz
Stage
Two-Stage
Speed Settings
Variable
Adjustable Handle
Adjustable
Number of Speeds
8
Power Source
Gas-Powered
Product Type
Walk-Behind Snow Blower
Tool Weight
201 lb
Engine Displacement
211.39 cc
Includes Head Lights
Yes
Horsepower
5 7/8 hp

Description

Gas-Powered Walk-Behind Snow Blower, 24 in Clearing Path, Auger Diameter 12 in, Inlet Height 23 in, 9.2 ft-lb Torque, Fuel Type Gas, Displacement 212 cc, Engine Brand Husqvarna, Drive Gears Forward and Reverse, Drive Type Disc, Stages 2, Start Type Electric Ignition, Fuel Tank Capacity 88.32 fl oz, Skid Shoe Type Plastic, Lights Yes, Features Aluminium Auger Gearbox, Handle Height Adjustment, LED Headlights, Steering Assist

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.