Soff-Cut 150 PACE
- Mfr # Soff-Cut 150 PACE
- Zoro # G522965358
product price:Â
$
3,939.00
/ea
Free Shipping & Returns
Key Features
Charger Manufacturing Model Number
970495003
Blade Diameter
6 1/2 in
For Workpiece Material
Green Concrete
Features
Long Run Time, Lover Vibrations, No Direct Emissions, Sutiable For Indoors
Overall Length
46 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Soff-Cut 150 PACE
- Zoro #
- G522965358
- UPC #
- 805544743273
- Country of Origin
- China
- Charger Manufacturing Model Number
- 970495003
- For Workpiece Material
- Green Concrete
- Features
- Long Run Time, Lover Vibrations, No Direct Emissions, Sutiable For Indoors
- Number of Chargers Included
- 0
- Product Type
- Concrete Saw
- Battery Capacity
- 8 Ah
- Item
- Concrete Saw
- Tool Style
- Walk-Behind
- Battery Chemistry
- Li-Ion
- Battery Platform
- PACE
- Tool Weight
- 90 lb
- Variable Speed
- No
- Number of Batteries Included
- 0
- Includes
- Bare Tool
- Battery Type
- Tabbed
- Tool Series
- Husqvarna
- Includes Battery
- Tool Only
- Power Source
- Cordless
- Battery Manufacturing Model Number
- 970494202
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Blade Diameter
- 6 1/2 in
- Overall Length
- 46 3/8 in
- Depth of Cut
- 1 1/2 in
- Overall Width
- 22 3/8 in
- Overall Height
- 36 11/16 in
- Cutting Depth - Maximum
- 1 1/2 in
- Wire Rope Length
- 46 3/8 in
- Length
- 46 3/8 in
- Fits Chest Size
- Long Run Time, Lover Vibrations, No Direct Emissions, Sutiable For Indoors
Description
Soff-Cut 150 PACE
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.