Soff Cut Blade
- Mfr # FLX-1000 12"
- Zoro # G523361463
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Horsepower
27 hp
Finish
Medium Bond
Material
Steel
Cut Width
0.22 in
Compatible Manufacturer Model Number
966845505
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLX-1000 12"
- Zoro #
- G523361463
- UPC #
- 805544836746
- Country of Origin
- United States
- Horsepower
- 27 hp
- Finish
- Medium Bond
- Material
- Steel
- Compatible Manufacturer Model Number
- 966845505
- Speed - Maximum
- 5,095 RPM
- Grade
- Good
- Compatible Product Type
- Early Entry Saws
- Item
- Soff Cut Blade
- Diamond Knockout
- Diamond Knockout Not Included
- Rim Type
- Segmented
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Cut Width
- 0.22 in
- Overall Diameter
- 12 in
- Overall Thickness
- 0.22 in
Description
Soff Cut Blade, Arbor Size Not Applicable, Rim Type Segmented, Grade Good, Cut Width 0.22 in, Finish Medium Bond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.