Soff Cut Blade
- Mfr # XL-1000 12"
- Zoro # G823356879
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Diamond Knockout
Diamond Knockout Not Included
Compatible Manufacturer Model Number
966845505
Overall Thickness
0.12 in
Grade
Best
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XL-1000 12"
- Zoro #
- G823356879
- UPC #
- 805544505413
- Country of Origin
- United States
- Diamond Knockout
- Diamond Knockout Not Included
- Compatible Manufacturer Model Number
- 966845505
- Grade
- Best
- Item
- Soff Cut Blade
- Material
- Steel
- Horsepower
- 27 hp
- Compatible Product Type
- Early Entry Saws
- Speed - Maximum
- 5,095 RPM
- Rim Type
- Segmented
- Finish
- Medium Bond
- Shell Material
- Steel
Dimensions
- Overall Thickness
- 0.12 in
- Cut Width
- 0.12 in
- Overall Diameter
- 12 in
Description
Soff Cut Blade, Arbor Size Not Applicable, Rim Type Segmented, Grade Best, Cut Width 0.12 in, Finish Medium Bond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.