Soff Cut Blade
- Mfr # xl-3000 14"
- Zoro # G222965276
product price:Â
$
1,130.99
/ea
Free Shipping & Returns
Key Features
Diamond Knockout
Diamond Knockout Not Included
Material
Steel
Horsepower
27 hp
Cut Width
0.38 in
Overall Diameter
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- xl-3000 14"
- Zoro #
- G222965276
- UPC #
- 680398054580
- Country of Origin
- United States
- Diamond Knockout
- Diamond Knockout Not Included
- Item
- Soff Cut Blade
- Material
- Steel
- Horsepower
- 27 hp
- Speed - Maximum
- 4,365 RPM
- Compatible Product Type
- Early Entry Saws
- Rim Type
- Segmented
- Finish
- Medium Bond
- Grade
- Best
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Cut Width
- 0.38 in
- Overall Diameter
- 14 in
- Overall Thickness
- 0.38 in
Description
Soff Cut Blade, Arbor Size Not Applicable, Rim Type Segmented, Grade Best, Cut Width 0.38 in, Finish Medium Bond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.