Zoro Homepage

Starter Cord Duraline, 6" L, 1" W

  • Mfr # 506335615

  • Zoro # G9205756


product price: $22.79
/ea

Key Features

For Use With
Mfr. No. 967290801
Length
6 in
Width
1 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506335615
Zoro #
G9205756
UPC #
098526581141
Country of Origin
Sweden

Dimensions

Length
6 in
Width
1 in
Height
6 in

Details

Item
Starter Cord Duraline
For Use With
Mfr. No. 967290801

Description

Starter Cord Duraline, Length 6 in, Width 1 in, Height 6 in, For Use With Mfr. No. 967290801

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.