Table Saw Stand, Steel, 44 in. L, 14 in.

  • Mfr # 579596401

  • Zoro # G2009738


product price: $258.07
/ea
Free Shipping & Returns

Key Features

For Use With
Husqvarna MS 360
Length
44 in
Includes
Wheels
Material
Steel
Features
Easy Transport, Fixed Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579596401
Zoro #
G2009738
UPC #
805544949460
Country of Origin
China

Dimensions

Length
44 in
Width
26 in
Height
10 in
Blade Dia.
14 in
Overall Length
44 in
Overall Width
26 in
Overall Height
10 in

Details

Item
Table Saw Stand
For Use With
Husqvarna MS 360
Includes
Wheels
Material
Steel
Features
Easy Transport, Fixed Legs
Arbor Hole
1 in
Compatible Manufacturer Model Number
967285201, 967285202, 967285203, 967285204, Husqvarna MS 360
Compatible Brand
Husqvana
Product Type
Table Saw Stand
Compatible Product Type
Table Saw

Description

Table Saw Stand, 44 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.