Tacti-Cut Dri Disc 4-1/2 in. D X 7/8 in. Steel Turbo Diamond Saw Blade 1 pk
- Mfr # 542761417
- Zoro # G001293873
product price:
$
17.69
/ea
Key Features
Arbor Size
7/8 in; 5/8 in
Rim Type
Segmented
Blade Dia.
4-1/2 in
Application
Wet/Dry
Thickness
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 542761417
- Zoro #
- G001293873
- UPC #
- 805544685092
- Country of Origin
- Thailand
Dimensions
- Arbor Size
- 7/8 in; 5/8 in
- Blade Dia.
- 4-1/2 in
- Thickness
- 0.08 in
- Cutting Depth
- 1 in
- Rim Height
- 0.275 in
Details
- Item
- Saw Blade
- Rim Type
- Segmented
- Application
- Wet/Dry
- Number of Segments
- 24
- Blade Cutting Material
- Diamond
Description
Husqvarna is one of the world’s leading developers and manufacturers of diamond tools for cutting and drilling in concrete and other construction materials. We supply millions of diamond tools – saw blades, drill bits, wires and grinding tools – to professional contractors, craftsmen and rental companies all over the world. Husqvarna Bronze level diamond tools are developed for occasional users. Made to provide a good balance between performance and price in all common cutting and drilling applications.
- • Fast and smooth cutting in stone, tile, brick, concrete or masonry
- • Turbo performance at an affordable price
- • Highly durable
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.